Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Motors
Inverter for motor
SCHNEIDER ATV630D22N4 VSD IP21 22KW 400V/480V
SCHNEIDER ATV630D22N4 VSD IP21 22KW 400V/480V
Inverter for motor Schneider Electric
References
schneider electric:
ATV630D22N4
rubix:
254A1314
Technical specifications
Voltage
380 … 480
V
Max. output frequency
500
Hz
Number of phases output
3
Product details
Technical specifications
Product details : SCHNEIDER ATV630D22N4 VSD IP21 22KW 400V/480V
Technical specifications
Attributes
Voltage
380 … 480
V
Max. output frequency
500
Hz
Number of phases output
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,389.20
excl. VAT
/
Each
£
4,067.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SIEMENS INVERTER 6SE6430-2AD31-5CA0
WEG CFW700C58P5T4DB20C3 11543799
SIEMENS 6SL3210-1KE21-3UP1 OVERLOAD
SIEMENS 0.75KW 1PH 230V 440F 6SE6440-2AB17-5AA1
SIEMENS PROFIBUS MODULE 6SE6400-1PB00-0AA0
SIEMENS 0.37KW 3PH 415V 420 6SE6420-2UD13-7AA1
SIEMENS 6SL32101KE143AF2 INVERTER SINAMICS G120C RATED POWER 1,5KW
SIEMENS 3AC 0.75KW 2.2A FLC 6SL32105BE175CV0
SIEMENS 6SL32101KE158AF2 G120C DRIVE 0.55/0.75KW HO/LO 3PH PN
SIEMENS 6SE64202UD215AA1 MICROMASTER 420 UNFILTERED 3AC 380-480V
SIEMENS 1.1KW 3PH 415V 440 6SE6440-2UD21-1AA1
SIEMENS 0.75/1.1KW INVERTER 6SL32101KE132AF2
SIEMENS 0.55KW 415V INVERTER 6SL32101KE123AF2
SIEMENS 0.25KW 1PH 230V 440F 6SE6440-2AB12-5AA1
SIEMENS 6SL32105BB175BV1 1AC 0.75KW 3.9A FLC