Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Motors
Inverter for motor
SIEMENS 6SL32101KE143AF2 INVERTER SINAMICS G120C RATED POWER 1,5KW
SIEMENS 6SL32101KE143AF2 INVERTER SINAMICS G120C RATED POWER 1,5KW
Inverter for motor Siemens
References
siemens:
6SL3210-1KE14-3AF2
rubix:
207A8921
Product details
Technical specifications
Product details : SIEMENS 6SL32101KE143AF2 INVERTER SINAMICS G120C RATED POWER 1,5KW
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
634.94
excl. VAT
/
Each
£
761.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEMENS 0.75KW 1PH 230V 440F 6SE6440-2AB17-5AA1
SIEMENS 0.37KW 3PH 415V 420 6SE6420-2UD13-7AA1
WEG CFW700C58P5T4DB20C3 11543799
SIEMENS INVERTER 6SE6430-2AD31-5CA0
SIEMENS PROFIBUS MODULE 6SE6400-1PB00-0AA0
SIEMENS 0.25KW 1PH 230V 440F 6SE6440-2AB12-5AA1
SIEMENS 6SL3210-1KE21-3UP1 OVERLOAD
SIEMENS 0.55KW 415V INVERTER 6SL32101KE123AF2
SIEMENS 6SL32105BB175BV1 1AC 0.75KW 3.9A FLC
SIEMENS 3AC 0.75KW 2.2A FLC 6SL32105BE175CV0
SIEMENS 6SL32101KE158AF2 G120C DRIVE 0.55/0.75KW HO/LO 3PH PN
SIEMENS 6SE64202UD215AA1 MICROMASTER 420 UNFILTERED 3AC 380-480V
SIEMENS 1.1KW 3PH 415V 440 6SE6440-2UD21-1AA1
SIEMENS 0.75/1.1KW INVERTER 6SL32101KE132AF2
SCHNEIDER ATV630D22N4 VSD IP21 22KW 400V/480V