KLINGSPOR 324237 FS966 CERAMIC FIBRE DISC 115X22MM P120 PK25
FS 966 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:324237
Rubix:417A1134
EAN:4014855218172

Product details : KLINGSPOR 324237 FS966 CERAMIC FIBRE DISC 115X22MM P120 PK25
FS 966 fibre disc multibond ceramic, 115 x 22 mm grit 120 star shaped hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 120 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | vulcanised fibre |
| Series | fs 966 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 23.75 excl. VAT
/ Each
£ 28.50 incl. VAT
- Delivery usually within ( 5 ) days