SPARTEX AF010002 COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
Spartex Matting
See technical informationReferences
Spartex:UK-AF010002
Rubix:239A9396
Product details : SPARTEX AF010002 COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX-AF010002 Spartex Comfort Anti Fatigue matting 0.9m x 1.5m Black
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Colour | black |
| Length | 1500 mm |
Show UNSPSC/ECL@SS
£ 70.23 excl. VAT
/ Each
£ 84.28 incl. VAT
- Usually arrives within 14 working days

