Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX RR010925 FINE FLUTED MATTING 0.9M X 2.5M X 3MM BLACK
SPARTEX RR010925 FINE FLUTED MATTING 0.9M X 2.5M X 3MM BLACK
Spartex Matting
References
spartex:
UK-RR010925
rubix:
239A9517
Technical specifications
Thickness
3
mm
Width
900
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RR010925 FINE FLUTED MATTING 0.9M X 2.5M X 3MM BLACK
SPARTEX-RR010925 Spartex Fine Fluted Matting 0.9m x 2.5m x 3mm Black
Technical specifications
Attributes
Thickness
3
mm
Width
900
mm
Colour
Black
Length
2500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.59
excl. VAT
/
Each
£
41.51
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX AF010703 COMFORT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK/YELLO
SPARTEX DP010903 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 3M BLACK
SPARTEX CS010002 SCRAPESAFE MAT 0.85M X 1.5M BLACK
SPARTEX SD010708C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
SPARTEX GF010004C GRIP TAPE 152MM X 18.3M BLACK
COBA COBAMAT 2210 INDUSTRIAL MATT BLACK 0.9 X 5M
SPARTEX DS041210C DECKTREAD MATTING 1.2M X LINEAR MTR GREEN
SPARTEX DS031010C DECKTREAD MATTING 1.0M X LINEAR MTR RED
SPARTEX DS011010C DECKTREAD MATTING 1.0M X LINEAR MTR BLACK
SPARTEX FA010003 FLUTED ANTI FATIGUE MATTING 0.9M X 3M BLACK
COBA COBASWITCH BS EN:61111 - 1M X 4MM X LINEAR M CLASS 2 SM010060C
COBA CABLE PROTECTION MAT 0.4M X 1.2M CPM010701
SPARTEX AD010703 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK/Y
SPARTEX UM010001 MULTIMAT ROLLS 1M X 5M BLACK
SPARTEX RR010025 FINE FLUTED MATTING 1.2M X 5M X 3MM BLACK