SPARTEX DTB010002 DIAMOND GRIP ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
Spartex Diamond Grip Anti Fatigue Matting
See technical informationReferences
Spartex:UK-DTB010002
Rubix:239A9475
Product details : SPARTEX DTB010002 DIAMOND GRIP ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
Welders need relief from standing like any other professional.
The heavy-duty top surface is both resilient and fire tested, whilst the soft foam underlayer provides cushioning for the feet.
Ideal for welding bays and demanding industrial use.
Flame retardant top surface (tested to BS EN 13501-1) – so weld sparks aren’t an issue.
Loose lay – can be moved easily.
Bevelled edges help avoid creating a trip risk.
SPARTEX-DTB010002 Spartex Diamond Grip Anti Fatigue Matting 0.9m x 1.5m Black
Strengths
Fatigue relief for welding professionals
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Colour | black |
| Length | 1500 mm |
Show UNSPSC/ECL@SS
£ 162.81 excl. VAT
/ Each
£ 195.37 incl. VAT
- In stock: Next day delivery

