Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM010070 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 10M X
SPARTEX SM010070 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 10M X
Spartex Matting
References
spartex:
UK-SM010070
rubix:
239A9568
Technical specifications
Length
1000
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM010070 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 10M X
SPARTEX-SM010070 Spartex BS EN 61111 Electrical Insulation Matting 1m x 10m x 5mm Black
Technical specifications
Attributes
Length
1000
mm
Class
BS EN 61111:2009
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
620.89
excl. VAT
/
Each
£
745.07
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
SPARTEX DS011010C DECKTREAD MATTING 1.0M X LINEAR MTR BLACK
SPARTEX FA010003 FLUTED ANTI FATIGUE MATTING 0.9M X 3M BLACK
SPARTEX WH020001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BLUE
COBA VYNAPLUSH BLACK/BLUE 0.9M X 1.2M VP010204
SPARTEX AD010703 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK/Y
ROEBUCK PKN6004 CUTTING MAT A4
SPARTEX AF010003 COMFORT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX DAF010705C COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X LINEAR
COBA TOUGH LOCK CORNER EDGE BLUE 7 X 585MM PACK OF 4 TLC020002
SPARTEX DS031010C DECKTREAD MATTING 1.0M X LINEAR MTR RED
SPARTEX CL010004 DIAMOND LOCK ANTI FATIGUE MATTING 0.7M X 0.8M BLACK
SPARTEX RP010001 WORKZONE MAT 0.9M X 1.5M BLACK
SPARTEX SM010013 ELECTRICAL INSULATION MATTING 0.9M X 5M X 6MM BLACK
SPARTEX WC000022 CLEANZONE MAT 0.8M X 1.3M WHITE
SPARTEX SW020001 ORTHOSTAND BLUE ANTI FATIGUE MAT 0.9M X 1.5M