UVEX 2112100 HI-COM UNCORDED DISPOSABLE EARPLUGS LIME SNR 26 200PRS
Corded disposable Uvex hi-com plugs
See technical informationReferences
Uvex:2112100
Rubix:80907111
Manufacturer :2112100
EAN:4031101403960

Product details : UVEX 2112100 HI-COM UNCORDED DISPOSABLE EARPLUGS LIME SNR 26 200PRS
HI-COM disposable earplugs offer low attenuation, allow excellent communication and voice recognition, including warning signals. Specific plug structure, reduces the perception of internal body noise. 24 dB insulation.
Standard: EN352-2.
Standard: EN352-2.
Strengths
No risk of overprotection: allows maintaining communication capacity. Enlarged tip, facilitates fitting the plug and its removal.
Applications
Services. Maintenance. Logistics. Plastics Light industry Agricultural and food Industries. Automobile. Textile industries. Glass Industries.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 195x187x110 mm |
|---|---|
| Colour | green |
| Single Number Rating SNR | 26 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | pvc foam |
Show UNSPSC/ECL@SS
£ 38.30 excl. VAT
/ Each
£ 45.96 incl. VAT
- Delivery usually within ( 5 ) days
