GISS 887759 G-SOFT T-SHAPE DISPOSABLE EAR PLUGS SNR37 BX200

G-SOFT T-SHAPE earplugs

See technical informationSee documents

References

GISS:887759
Rubix:235A4742
EAN:3660338411441
brand logo
brand logo

Technical specifications

Colourorange
Single Number Rating SNR37 dB
Cordedno
See all Specifications

Documents

Product details : GISS 887759 G-SOFT T-SHAPE DISPOSABLE EAR PLUGS SNR37 BX200


Disposable earplugs in flexible polyurethane foam. Innovative “T-shape” makes removal simple.Noise reduction: SNR = 37dB; H = 37dB; M = 34dB; L = 32dB. STRONG POINTS : Smooth, preventing debris build-up.CE EN 352-2.
Vending box of 200 pairs. (Individual sachet per pair)

Strengths

Easy to insert or remove without soiling.

Applications

These plugs can be used in all sectors of activity where dangerous noise levels are present: Oil and gas, Manufacturing, Workshops, Building, Construction, Energy…
brand logo

Technical specifications


Attributes
Colourorange
Single Number Rating SNR37 dB
Cordedno
Detectableno
Main materialpolyurethane
Typedisposable
Materialpolyurethane foam
£ 24.24 excl. VAT
/ Each
£ 29.09 incl. VAT
  • In stock: Next day delivery

Corded