3M 64696 DF-BL A CRS 6 X 457


Endless abrasive belt 3M

References
3m:64696
rubix:267A1914
manufacturer :7000067935
ean:4046719327638
brand logo
brand logo
Technical specifications
Length457 mm
Width6 mm
Graincoarse
See all Specifications

Product details : 3M 64696 DF-BL A CRS 6 X 457


Scotch-Brite™ Durable Flex Belt is the most flexible in our Scotch-Brite surface conditioning belt range, engineered for tough detail work such as deburring, blending and finishing, on a variety of metals. A reinforced low stretch backing and highly durable edge offers aggressive cutting ability.

Technical specifications


Attributes
Packaged dimensions (D x W x H)108x136x246 mm
Package weight226 g
Length457 mm
Width6 mm
Graincoarse
Show UNSPSC/ECL@SS
£ 1.03 excl. VAT
/ Each
£ 1.24 incl. VAT
  • Usually arrives within 14 working days