Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306140 EMERY CLOTH SHEETS 1 1/2 PACK OF 50
ROEBUCK 306140 EMERY CLOTH SHEETS 1 1/2 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306140
rubix:
2578336
Technical specifications
Length
280
mm
Product details
Technical specifications
Product details : ROEBUCK 306140 EMERY CLOTH SHEETS 1 1/2 PACK OF 50
Best blue emery cloth for general hand, toolroom and workshop applications, particularly de-burring and removing scratch marks.
Technical specifications
Attributes
Length
280
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.49
excl. VAT
/
Each
£
59.39
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 25657 TRIZACT BELT 237AA A16 100 X 289 MM
MAKITA P-36902 ABRASIVE BELT 100X610 80G 9401 PK5
7000060865 CLOTH BELT 984F 13MM X 457 60+
ROEBUCK 306106-SINGLE WATERPROOF PAPER SHEETS P80 SINGLE
ROEBUCK GS5020080 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 80 GRADE
MAKITA P-36728 ABRASIVE BELT 30X533 150G 9031 PK5
ROEBUCK WATERPROOF PAPER SHEETS P120 PACK OF 50
ROEBUCK GBH2525 HOLDER FOR 25 X 25MM SPIRABANDS
ROEBUCK GS6040040 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 40 GRADE
ROEBUCK GS6020080 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 80 GRADE
ROEBUCK 886448 CERAMIC FILE BELT 10 X 330 MM G40
3M 631643 984F 80+ 20 X 520
ROEBUCK TW230280150 GARNET PAPER SHEET P150 SINGLE
3M 221749 SCOTCHBRITE SC-BS 20 MM X 520 MM A MED RED
ROEBUCK FLAP DISC ZIRCONIUM 115 X 22MM G120