Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT9539-QZ SDS-PLUS MASONRY DRILL BIT 10 X 110MM
DEWALT DT9539-QZ SDS-PLUS MASONRY DRILL BIT 10 X 110MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT9539-QZ
rubix:
2006487
ean:
5035048055144
Technical specifications
Drilling diameter
10
mm
Total length
110
mm
Length of cut
50
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9539-QZ SDS-PLUS MASONRY DRILL BIT 10 X 110MM
Technical specifications
Attributes
Drilling diameter
10
mm
Total length
110
mm
Length of cut
50
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.83
excl. VAT
/
Each
£
3.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05519 005.400 GU500/GT500 9055190054000
DEWALT DT5062-QZ EXTREME METAL DRILL BIT 13.0MM
DORMER A120 HSS STUB DRILL 1.4MM
GUHRING 00205 009.250 TWIST DRILLS 9.250 MM
TITEX A1222-10.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5059425
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 6.3 860952
TITEX A1622-NO40 DEEP HOLE DRILLS HSS-E TYPE UFL 5062533
TITEX A1149XPL-19.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236402
GUHRING 00223 004.600 STANDARD HSS DRILLS 9002230046000
DORMER A00229/64 JOBBER DRILL 29/64 INCH 5967275
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 8.5 861196
GUHRING 00205 010.750 TWIST DRILLS 10.750 MM
TITEX A1148-5/16IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057210
CUTLINE 883036 HSS-E STUB DRILL SHORT41/64
GUHRING 00237 007.800 DRILLS OTHER 9002370078000