Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
DEWALT DT9541-QZ SDS-PLUS MASONRY DRILL BIT 10 X 210MM
DEWALT DT9541-QZ SDS-PLUS MASONRY DRILL BIT 10 X 210MM
Concrete Drill Dewalt
References
dewalt:
DT9541-QZ
rubix:
2006488
ean:
5035048055168
Technical specifications
Total length
210
mm
Drilling diameter
10
mm
Length of cut
150
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9541-QZ SDS-PLUS MASONRY DRILL BIT 10 X 210MM
Technical specifications
Attributes
Total length
210
mm
Drilling diameter
10
mm
Length of cut
150
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.04
excl. VAT
/
Each
£
4.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DT9604-QZ SDS-PLUS MASONRY DRILL BIT 22 X 450MM
IRWIN SPEED HAMMER PLUS DRILL BIT 12.0 X 300MM
IRWIN SPEED HAMMER PLUS DRILL BIT 8.0 X 210MM
DEWALT DT9536-QZ SDS-PLUS MASONRY DRILL BIT 9 X 160MM
DEWALT DT6672-XJ EXTREME MASONRY DRILL BIT 5 X 85MM
ROEBUCK 853485 CONCRETE SDS PLUS TRIAX DRILL 10 X 160 MM
ARMEG S20.0X450 20.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)20.
DEWALT DT9619-QZ SDS-PLUS MASONRY DRILL BIT 30 X 450MM
ROEBUCK 853479 CONCRETE SDS PLUS TRIAX DRILL 6 X 110 MM
ARMEG ALS25.0X450 A-LINE 25.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)25
DEWALT DT9607-QZ SDS-PLUS MASONRY DRILL BIT 22 X 1000MM
ROEBUCK 652536 DRILL-BIT SDS MAX 20 X 400 MM
DEWALT DT9603-QZ SDS-PLUS MASONRY DRILL BIT 22 X 300MM
ROEBUCK 853874 DRILL-BIT SDS MAX 42 X L540 MM
IRWIN SPEED HAMMER PLUS DRILL BIT 18.0 X 210MM