Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ROEBUCK 853874 DRILL-BIT SDS MAX 42 X L540 MM
ROEBUCK 853874 DRILL-BIT SDS MAX 42 X L540 MM
Sds max drill bit
References
roebuck:
853874
rubix:
216A5801
ean:
3660338098369
Technical specifications
Total length
540
mm
Drilling diameter
42
mm
Length of cut
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 853874 DRILL-BIT SDS MAX 42 X L540 MM
6 bit Head. .
Self-centering tip. .
Propeller with progressive core. .
Use: plaster, stone, concrete, granite, marble, solid brick, reinforced concrete.
Technical specifications
Attributes
Total length
540
mm
Drilling diameter
42
mm
Length of cut
400
mm
Body material
Steel
Type of tail
SDS MAX
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.15
excl. VAT
/
Each
£
238.98
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
DEWALT DT9599-QZ SDS-PLUS MASONRY DRILL BIT 20 X 450MM
DEWALT DT6680-XJ 7X100MM EXTREME MASONRY DRILL BIT
ARMEG S05.0X160 5.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)5.0
ROEBUCK 652537 DRILL-BIT SDS MAX 22 X 400 MM
BOSCH 2608597663 DRILL BIT 8 X 80 X 120MM
ROEBUCK 853487 CONCRETE SDS PLUS TRIAX DRILL 12 X 160 MM
ROEBUCK 652539 DRILL-BIT SDS MAX 26 X 400 MM
ARMEG S05.5X110 5.5 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)5.5
ARMEG S06.0X160 6.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)6.0
DEWALT DT9401-QZ SDS-MAX MASONRY DRILL BIT 12 X 540MM
DEWALT DT9509-QZ SDS MASONRY DRILL 5.5 X 160MM
DEWALT DT9517-QZ SDS-PLUS MASONRY DRILL BIT 6 X 260MM
ROEBUCK 853478 CONCRETE SDS PLUS TRIAX DRILL 5 X 110 MM
ARMEG S12.0X1000 12.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
ROEBUCK PZ14.0X400 MASONRY DRILL 14 X 400MM