Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG ALS25.0X450 A-LINE 25.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)25
ARMEG ALS25.0X450 A-LINE 25.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)25
A-Line
References
armeg:
ALS25.0X450
rubix:
234A9403
Technical specifications
Total length
450
mm
Drilling diameter
25
mm
Length of cut
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ALS25.0X450 A-LINE 25.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)25
a-line 25.0 x 450 SDS Plus Drill (L)450 mm x (Dia)25 mm
Technical specifications
Attributes
Total length
450
mm
Drilling diameter
25
mm
Length of cut
400
mm
Body material
Steel
Type of tail
SDS PLUS
Tail diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.94
excl. VAT
/
Each
£
26.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 866767 SDSPLUS TRIAX CONCRETE DRILL BITS 6 X 110 MM PK12
BOSCH 2608597668 DRILL BIT 13MM X 90MM SILVER PERCUSION
DEWALT DT9435-QZ SDS-MAX MASONRY DRILL BIT 32 X 570MM
ARMEG ALS10.0X160 A-LINE 10.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)10
ARMEG S12.0X450 12.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)12
DEWALT DT9619-QZ SDS-PLUS MASONRY DRILL BIT 30 X 450MM
BOSCH 2608586792 SPEED-X SDS-MAX HAMMER DRILL BIT 32X450X570MM
ARMEG S14.0X1000 14.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
ROEBUCK 652542 DRILL-BIT SDS MAX 36 X 400 MM
DEWALT DT9401-QZ SDS-MAX MASONRY DRILL BIT 12 X 540MM
BOSCH 4.0X75MMCONCRETEDRIL 2608597656
ARMEG ALS05.5X160 A-LINE 5.5 X 160 SDS PLUS DRILL (L)160 MM X (DIA)5.5
DEWALT DT9568-QZ SDS-PLUS MASONRY DRILL BIT 14 X 260MM
DEWALT DT9515-QZ SDS MASONRY DRILL 6 X 160MM
ROEBUCK 853493 CONCRETE SDS PLUS TRIAX DRILL 18 X 310 MM