Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S20.0X450 20.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)20.
ARMEG S20.0X450 20.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)20.
SDS+ QFDS
References
armeg:
S20.0X450
rubix:
234A9388
Technical specifications
Total length
450
mm
Drilling diameter
20
mm
Length of cut
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG S20.0X450 20.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)20.
20.0 x 450 Premium SDS Plus Drill (L)450 mm x (Dia)20.0 mm
Technical specifications
Attributes
Total length
450
mm
Drilling diameter
20
mm
Length of cut
400
mm
Body material
steel
Type of tail
sds plus
Tail diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.61
excl. VAT
/
Each
£
30.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT9568-QZ SDS-PLUS MASONRY DRILL BIT 14 X 260MM
DEWALT DT9515-QZ SDS MASONRY DRILL 6 X 160MM
ARMEG CHPD SBC PILOT DRILL (L)74 MM X (DIA)7 MM
ROEBUCK 853494 CONCRETE SDS PLUS TRIAX DRILL 20 X 460 MM
DEWALT DT9509-QZ SDS MASONRY DRILL 5.5 X 160MM
ARMEG S05.5X110 5.5 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)5.5
ROEBUCK 866759 MAX SDS DRILL BIT 25 X 540 MM
ROEBUCK 652533 DRILL-BIT SDS MAX 14 X 200 MM
DEWALT DT9425-QZ SDS-MAX MASONRY DRILL BIT 25 X 540MM
ROEBUCK 853485 CONCRETE SDS PLUS TRIAX DRILL 10 X 160 MM
DEWALT DT9599-QZ SDS-PLUS MASONRY DRILL BIT 20 X 450MM
BOSCH 2608831055 20 X 450 SDS PLUS-3 CONCRETE DRILL BIT
BOSCH 1 618 596 263 20MM X 450MM SDS-PLUS-5 HAMMER DRILL BITS
ARMEG S10.0X450 10.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)10
DEWALT DT9514-QZ SDS-PLUS MASONRY DRILL BIT 6 X 110MM