Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883051 JOBBER DRILL HSS ZIRCO COATED1/8
CUTLINE 883051 JOBBER DRILL HSS ZIRCO COATED1/8
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883051
rubix:
209A1103
Product details
Technical specifications
Product details : CUTLINE 883051 JOBBER DRILL HSS ZIRCO COATED1/8
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.19
excl. VAT
/
Each
£
1.43
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
TITEX A1149XPL-7.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236460
SPARTEX 864000 6.3 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
DORMER A5538.0 5971424
CUTLINE DRILL HSS JOBBER TIN TIP MM 8.0 860719
GUHRING 00223 002.900 STANDARD HSS DRILLS 9002230029000
DEWALT DT5043-QZ EXTREME METAL DRILL BIT 4.2MM
TITEX A1547-7.9 JOBBER DRILLS HSS/HSS-E 5062224
GUHRING 00617 006.800 HSS/HSCO COATED DRILLS 9006170068000
GISS CUTLINE TCT7.0 7.00MM TCT HSS DRILL
FACOM GROUND DRILL 222A.T7
TITEX DA110-08-06.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506477
GUHRING 00245 014.250 STANDARD HSS DRILLS 9002450142500
TITEX A1211-2.85 JOBBER DRILL 5058696
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 15 862237
GUHRING 00225 001.300 DRILLS OTHER 9002250013000