Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK LDS/018 HSCO DRILL SET 1 - 13MM
ROEBUCK LDS/018 HSCO DRILL SET 1 - 13MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LDS/018
rubix:
9035702
Product details
Technical specifications
Product details : ROEBUCK LDS/018 HSCO DRILL SET 1 - 13MM
High speed cobalt jobber drills Fully ground. The tapping set contains additional tapping drill sizes 2.5, 3.3, 4.2, 6.8, 8.5, 10.2mm to suit M3 to M12 threads. Strong lightweight carrying case. (Split point for 3mm and above).
Technical specifications
Attributes
Body material
hss-co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.64
excl. VAT
/
Each
£
198.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00218 001.250 HSS/HSCO COATED DRILLS 9002180012500
DORMER A5104.4 JOBBER DRILL 4.40 MM 5970486
CUTLINE DRILL - HSS REDUCED SHANK MM 25 861174
GUHRING 00223 007.000 TWIST DRILL HSS 7.000MM TYPE N STEAM TEMPERED
DORMER A100F JOBBER DRILL F 5966895
CUTLINE DRILL - HSS JOBBER TIN MM 3.6 860800
GUHRING 00557 006.000 NC-SPOTTING DRILL 90 DEG HSS 6.000 MM
GUHRING 00657 002.900 TWIST DRILL HSCO 2.900 MM DIN 338 TYPE TI TIN
GUHRING 00617 013.000 HSS/HSCO COATED DRILLS 9006170130000
TITEX A1154TFT-14.1 DRILLS TYP VA INOX 5200067
CUTLINE DRILL - HSS CO5% JOBBER MM 11 845939
DORMER A100J JOBBER DRILL J 5967057
GUHRING 00218 001.300 HSS/HSCO COATED DRILLS 9002180013000
DORMER A1179.3 STUB DRILL 9.30 MM 5968544
DORMER A120 HSS STUB DRILL 5.8MM