Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-08.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506497
TITEX DA110-08-08.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506497
HSS twist drills
References
walter titex:
DA110-08-08.200U0-WZ90AJ
rubix:
357A2598
manufacturer :
7506497
ean:
4031132425337
Technical specifications
Drilling diameter
9.6
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DA110-08-08.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506497
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.3228in
Technical specifications
Attributes
Drilling diameter
9.6
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.48
excl. VAT
/
Each
£
6.58
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00504 012.000 TWIST DRILLS
GUHRING 00245 015.200 STANDARD HSS DRILLS 9002450152000
DORMER HSS DRILL 15.0 A95215.0
CUTLINE 883074 JOBBER DRILL HSS ZIRCO COATED31/64
TITEX A1211-0.33 JOBBER DRILLS HSS/HSS-E 5058395
CUTLINE DRILL - HSS CO5% JOBBER MM 3.4 845870
TITEX A1149XPL-11.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236379
SPARTEX 863952 2 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
CUTLINE 880979 HSS CO5 JOBBER DRILL GOLD FINISH 7/16
DORMER A9006.4 JOBBER DRILL 6.40 MM 5971277
GUHRING 00305 009.800 TWIST DRILLS
CUTLINE 882934 HSS-E STUB DRILL SHORT 4.80 MM
GUHRING 00223 008.300 STANDARD HSS DRILLS 9002230083000
CUTLINE DRILL - HSS CO5% JOBBER MM 4.9 845885
TITEX A1247-3.6 JOBBER DRILLS HSS/HSS-E 5060573