Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
BOSCH 2608585528 TWIST DRILL BITS 10.8MM 142MM OAL HSS PLAIN SHANK PK5
BOSCH 2608585528 TWIST DRILL BITS 10.8MM 142MM OAL HSS PLAIN SHANK PK5
HSS helicoidal drill bit with tapered tail Bosch
References
bosch:
2608585528
rubix:
80987584
manufacturer :
2 608 585 528
Technical specifications
Drilling diameter
10.8
mm
Total length
142
mm
Length of cut
94
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608585528 TWIST DRILL BITS 10.8MM 142MM OAL HSS PLAIN SHANK PK5
Technical specifications
Attributes
Drilling diameter
10.8
mm
Total length
142
mm
Length of cut
94
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.29
excl. VAT
/
Each
£
33.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00566 020.000 TWIST DRILLS
BOSCH HSS-G JOBBER DRILL 6MM 2608595066 PK10
DORMER A13037.5 DRILL 37.50 MM 5969629
GUHRING 00345 018.000 TWIST DRILLS
DORMER A13016.2 DRILL 16.20 MM 5969009
GUHRING 00345 026.000 HSS/HSCO COATED DRILLS 9003450260000
DORMER A13024.75 DRILL 24.75 MM 5969272
GUHRING 00526 015.000 TWIST DRILLS
DORMER A13013.8 DRILL 13.80 MM 5968931
BOSCH 2608595062 5MM HSSS DRILL PK10
DORMER A13014.1 DRILL 14.10 MM 5969117
GUHRING 00345 032.000 TWIST DRILLS
GUHRING 00345 012.500 HSS/HSCO COATED DRILLS 9003450125000
ROEBUCK A1303164 HSS TAPER SHANK DRILL 31/64 INCH
ROEBUCK 863893 HSS MORSE TAPER SHANK DRILL 12.5 MM