Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A1106.8 HSS LONG SERIES DRILL 6.80MM
ROEBUCK A1106.8 HSS LONG SERIES DRILL 6.80MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LLSD/068
rubix:
220467
Technical specifications
Drilling diameter
6.8
mm
Total length
156
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A1106.8 HSS LONG SERIES DRILL 6.80MM
Metric
Technical specifications
Attributes
Drilling diameter
6.8
mm
Total length
156
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.73
excl. VAT
/
Each
£
4.48
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00549 001.000 GT80/100 DRILLS 9005490010000
GUHRING 00205 014.700 TWIST DRILLS 14.700 MM
DORMER A1178.5 STUB DRILL 8.50 MM 5968163
MILWAUKEE HSS13MMX151MMCOBALT 4932363286
GUHRING 00657 001.600 TWIST DRILL HSCO 1.600 MM DIN 338 TYPE TI TIN
DORMER A9766.4X215 DRILL 6.40 MM 5973185
GUHRING 00207 001.600 TWIST DRILLS
GUHRING 02498 003.800 GT80/100 COATED DRILLS 9024980038000
CUTLINE DRILL HSS JOBBER TIN TIP MM 2.8 860667
DORMER A1012.8 JOBBER DRILL 2.80 MM 5968098
GUHRING 00245 019.050 TWIST DRILLS
DOR HSS-TIN STUB DRILL 12.1
TITEX A1211TIN-4.3 JOBBER DRILLS HSS/HSS-E 5058934
DORMER A1473.5 JOBBER DRILL 3.50 MM 7022422
DORMER A92010.2 STUB DRILL 10.20 MM 5972360