Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 222788 HEX DRIVE DRILL 1/4 INCH 5.0MM
ROEBUCK 222788 HEX DRIVE DRILL 1/4 INCH 5.0MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
222788
rubix:
222788
Technical specifications
Drilling diameter
5
mm
Product details
Technical specifications
Product details : ROEBUCK 222788 HEX DRIVE DRILL 1/4 INCH 5.0MM
High speed steel drills with 1/4in hexagon shank for use in power tool bit holders.
Technical specifications
Attributes
Drilling diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.72
excl. VAT
/
Each
£
4.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A90012.5 JOBBER DRILL 12.50 MM 5970741
GUHRING 00549 002.200 GT80/100 DRILLS 9005490022000
ROEBUCK 225929 DRILLSET 1-13MM X 0.5MM
CUTLINE DRILL - HSS JOBBER ZIRKO MM 4.7 861061
GUHRING 00206 003.600 HSS/HSCO COATED DRILLS 9002060036000
GUHRING 00667 001.000 STANDARD HSS COATED DRIL 9006670010000
DORMER A7778.1 JOBBER DRILL 8.10 MM 5971287
GUHRING 00207 007.250 HSS/HSCO COATED DRILLS 9002070072500
TITEX A1154TFT-7.2 DRILLS TYP VA INOX 5200135
GUHRING 00667 006.000 TWIST DRILLS
TITEX A1211TIN-4.4 JOBBER DRILLS HSS/HSS-E 5058935
DORMER A7771.5 JOBBER DRILL 1.50 MM 5970980
DORMER A1004.4 JOBBER DRILL 4.40 MM 5966834
CUTLINE DRILL HSS JOBBER TIN TIP MM 6.4 860703
GUHRING 00659 003.600 HSS/HSCO COATED DRILLS 9006590036000