Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 10-000 3.5MM ROLL FORGED JOBBER DRILL
ROEBUCK 10-000 3.5MM ROLL FORGED JOBBER DRILL
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
10-000 3.5MM
rubix:
025615
Technical specifications
Drilling diameter
3.5
mm
Total length
70
mm
Length of cut
39
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 10-000 3.5MM ROLL FORGED JOBBER DRILL
Metric
Technical specifications
Attributes
Drilling diameter
3.5
mm
Total length
70
mm
Length of cut
39
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.52
excl. VAT
/
Each
£
0.62
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DORMER A147 2.4MM HSS E JOBBER DRILL DIN 338
GUHRING 00622 007.300 GT80/100 DRILLS 9006220073000
CUTLINE DRILL - HSS JOBBER MM 6.4 845798
CUTLINE DRILL - HSS CO5% JOBBER MM 6.9 845905
GUHRING 00205 009.700 TWIST DRILLS 9.700 MM
DORMER A10016.5 JOBBER DRILL 16.50 MM 5967395
GUHRING 00305 006.400 TWIST DRILLS
GUHRING 00657 001.600 TWIST DRILL HSCO 1.600 MM DIN 338 TYPE TI TIN
GUHRING 00219 006.500 TWIST DRILLS
DORMER A1086.1 JOBBER DRILL 6.10 MM 5968405
GUHRING 00390 008.000 TWIST DRILLS INTERNAL COOLING
TITEX A1522-11.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5061854
GUHRING 00659 009.100 HSS/HSCO COATED DRILLS 9006590091000
DORMER A1084.5 JOBBER DRILL 4.50 MM 5968353
TITEX A12494.20 A1249 UFL TIN DRILL 4.20MM