References
Walter Titex:A4611-26.5
Rubix:356A8173
Manufacturer :5066254
EAN:4031132039930

Technical specifications
| Drilling diameter | 26.5 mm |
|---|---|
| Total length | 440 mm |
| Length of cut | 263 mm |
Documents
Product details : TITEX A4611-26.5 JOBBER DRILLS HSS/HSS-E 5066254
ALTIUS
Applications
Stack Drilling;Blind Hole;Drilling (Through Hole)
Technical specifications
Attributes
| Drilling diameter | 26.5 mm |
|---|---|
| Total length | 440 mm |
| Length of cut | 263 mm |
| Shank type | tapered |
| Din standard | din 1870 r1 |
| Coating | uncoated |
| Internal cooling | yes |
| Taper shank | yes |
| Body material | hss |
| Machining material | steel;stainless steel;non-ferrous metal;cast iron;special alloy;others |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 288.17 excl. VAT
/ Each
£ 345.80 incl. VAT
- Usually arrives within 14 working days