Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 904/0002 HSS TUBE/SHEET DRILL 6-20MM
ROEBUCK 904/0002 HSS TUBE/SHEET DRILL 6-20MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
904/0002
rubix:
221573
Technical specifications
Total length
66
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 904/0002 HSS TUBE/SHEET DRILL 6-20MM
Suitable for stepless drilling and burr-free drilling without deformation. No pre-drilling required.
Technical specifications
Attributes
Total length
66
mm
Body material
HSS
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.42
excl. VAT
/
Each
£
32.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00661 013.000 EXTRA COATED DRILLS 9006610130000
GUHRING 00605 002.300 TWIST DRILLS
DORMER A92010.8 STUB DRILL 10.80 MM 5972374
CUTLINE DRILL - HSS CO5% JOBBER MM 4.7 845883
GUHRING 00667 003.500 STANDARD HSS COATED DRIL 9006670035000
GUHRING 00245 009.300 TWIST DRILLS
GUHRING 00552 003.900 GT80/100 DRILLS 9005520039000
ROEBUCK A1203.6 220093 HSS STUB DRILL 3.60MM
CUTLINE DRILL - HSS LONG SERIES MM 2.2 861310
DORMER A1173.2 STUB DRILL 3.20 MM 5967896
GUHRING 00669 006.200 EXTRA COATED DRILLS 9006690062000
TITEX A1511-0.9 JOBBER DRILLS HSS/HSS-E 5061557
GUHRING 00651 007.300 TWIST DRILLS
GUHRING 00207 009.400 HSS/HSCO COATED DRILLS 9002070094000
TITEX DA110-08-08.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506504