HSS helicoidal drill bit with tapered tail Unbranded
Drilling diameter | 20.5 mm |
---|---|
Total length | 243 mm |
Length of cut | 145 mm |
Drilling diameter | 20.5 mm |
---|---|
Total length | 243 mm |
Length of cut | 145 mm |
Taper shank | MT2 |
Body material | HSS |
Usually arrives within 14 working days