Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
BOSCH 2608595070 7.0MM HSS-G JOBBER DRILL BIT PK10
BOSCH 2608595070 7.0MM HSS-G JOBBER DRILL BIT PK10
Hss-g rectified metal drill bits, din 338
References
bosch:
2608595070
rubix:
80371978
manufacturer :
2 608 595 070
ean:
3165140290708
Technical specifications
Drilling diameter
7
mm
Total length
109
mm
Length of cut
69
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608595070 7.0MM HSS-G JOBBER DRILL BIT PK10
Diameter (D) mm: 7.00
Work length (L1) mm: 69
Total Length (L2) mm: 109
Applications
Non-ferrous metal | Aluminium Non-ferrous metal | Aluminium alloy Non-ferrous metal | Copper Non-ferrous metal | Platinum Non-ferrous metal | Silver Non-ferrous metal | Gold Non-ferrous metal | Titanium Non-ferrous metal | Zinc Non-ferrous metal | Alloys Non-ferrous metal | Chromium Non-ferrous metal | TinMetal | Aluminium profile Ferrous metals | Steel / Ferrous metal Ferrous metals | Unalloyed / low alloyed steel Ferrous metals | Highly alloyed steel Ferrous metals | Grey cast iron
Technical specifications
Attributes
Drilling diameter
7
mm
Total length
109
mm
Length of cut
69
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.57
excl. VAT
/
Each
£
25.88
incl. VAT
Sold out
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00526 030.000 GT80/100 DRILLS 9005260300000
DORMER A13035.0 DRILL 35.00 MM 5969606
GUHRING 00345 012.000 HSS/HSCO COATED DRILLS 9003450120000
DORMER A13032.0 DRILL 32.00 MM 5969562
DORMER A13016.1 DRILL 16.10 MM 5969005
BOSCH JOBBER DRILL 2608595073 PK5
ROEBUCK A13020.5 220792 HSS TAPER SHANK DRILL 20.50MM
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 12.5 863893
TITEX A4611-17.5 JOBBER DRILLS HSS/HSS-E 5066236
DORMER A13017.0 DRILL 17.00 MM 5969029
ROEBUCK A1301.316 HSS TAPER SHANK DRILL 1.3/16 INCH
GUHRING 00345 009.500 HSS/HSCO COATED DRILLS 9003450095000
GUHRING 00345 006.500 HSS/HSCO COATED DRILLS 9003450065000
GUHRING 00351 012.750 DRILLS OTHER 9003510127500
DORMER A13045/64 DRILL 45/64 INCH 5969255