Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00345 008.000 TWIST DRILLS
GUHRING 00345 008.000 TWIST DRILLS
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9003450080000
rubix:
285A6754
ean:
4031093110389
Technical specifications
Drilling diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00345 008.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
8
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.02
excl. VAT
/
Each
£
61.22
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER A130 HSS TAPER SHANK DRILL 1.3/16 INCH
ROEBUCK A1303164 HSS TAPER SHANK DRILL 31/64 INCH
TITEX A4611-10 JOBBER DRILLS HSS/HSS-E 5066221
ROEBUCK 863914 HSS MORSE TAPER SHANK DRILL 26 MM
DORMER A13010.0 DRILL 10.00 MM 5969077
GUHRING 00621 012.000 TWIST DRILLS
GUHRING 00345 024.000 HSS/HSCO COATED DRILLS 9003450240000
DORMER A13014.3 DRILL 14.30 MM 5968932
DORMER A13029/32 DRILL 29/32 INCH 5969460
DORMER A130 HSS TAPER SHANK DRILL 27/32 INCH
ROEBUCK HSS TAPER SHANK DRILL 18.00MM
GUHRING 00505 019.250 DRILLS OTHER 9005050192500
DORMER A13016.2 DRILL 16.20 MM 5969009
GUHRING 01262 015.500 HSS/HSCO COATED DRILLS 9012620155000
GUHRING 00266 030.000 TWIST DRILLS