References
Unbranded:LD/040
Rubix:029253


Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
Product details : ROEBUCK 20-100-040 HSS JOBBER DRILL 4.0MM 029253
Metric
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.43 incl. VAT
- In stock: Next day delivery