Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 000.470 HSS/HSCO COATED DRILLS 9006600004700
GUHRING 00660 000.470 HSS/HSCO COATED DRILLS 9006600004700
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600004700
rubix:
344A2847
ean:
4031093216678
Technical specifications
Drilling diameter
0.47
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 000.470 HSS/HSCO COATED DRILLS 9006600004700
Technical specifications
Attributes
Drilling diameter
0.47
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
0.47
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.77
excl. VAT
/
Each
£
14.12
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
TITEX DA110-08-01.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506434
GUHRING 00618 006.200 TWIST DRILLS
TITEX A1722-4.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062659
TITEX A1922S-8 DEEP HOLE DRILL 5062699
TITEX A1149XPL-2.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236408
GUHRING 00245 023.500 TWIST DRILLS
GUHRING 00206 005.850 HSS/HSCO COATED DRILLS 9002060058500
CUTLINE DRILL HSS JOBBER TIN TIP MM 13.0 860769
DORMER A9407/16 SERIES DRILL 7/16 INCH 5972274
DORMER A1082.0 JOBBER DRILL 2.00 MM 5968295
DORMER A1205/32 STUB DRILL 5/32 INCH 5968497
TITEX A1249XPL-13.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5236506
CUTLINE 880967 HSS CO5 JOBBER DRILL GOLD FINISH 1/4
TITEX A1148-6.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5057222
DORMER A0229.0 STUB DRILL 9.00 MM 5966902