Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK HSS T/SHANK DRILL 21.50MM A13021.5
ROEBUCK HSS T/SHANK DRILL 21.50MM A13021.5
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
A13021.5 220794
rubix:
220794
Technical specifications
Drilling diameter
21.5
mm
Total length
248
mm
Length of cut
150
mm
Product details
Technical specifications
Product details : ROEBUCK HSS T/SHANK DRILL 21.50MM A13021.5
Metric
Technical specifications
Attributes
Drilling diameter
21.5
mm
Total length
248
mm
Length of cut
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.46
excl. VAT
/
Each
£
54.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00566 019.000 TWIST DRILLS
DORMER A13015.25 DRILL 15.25 MM 5968958
DORMER A1306.5 DRILL 6.50 MM 5969484
DORMER A13024.5 DRILL 24.50 MM 5969269
DORMER A1309.0 DRILL 9.00 MM 5968765
DORMER A1301.1/4 DRILL 1.1/4 INCH 5969084
DORMER A13012.25 DRILL 12.25 MM 5969055
5.3MM STUB DRILL (BOSCH) PK 10
TITEX A4611-31 JOBBER DRILLS HSS/HSS-E 5066259
GUHRING 00525 012.000 DRILLS OTHER 9005250120000
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 25 863913
GUHRING 00620 011.000 DRILLS OTHER 9006200110000
GUHRING 00345 027.000 HSS/HSCO COATED DRILLS 9003450270000
DORMER A13045.0 DRILL 45.00 MM 5969244
ROEBUCK HSS T/SHANK DRILL 26.50MM A13026.5