Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00345 027.000 HSS/HSCO COATED DRILLS 9003450270000
GUHRING 00345 027.000 HSS/HSCO COATED DRILLS 9003450270000
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9003450270000
rubix:
345A0929
ean:
4031093111720
Product details
Technical specifications
Product details : GUHRING 00345 027.000 HSS/HSCO COATED DRILLS 9003450270000
Technical specifications
Attributes
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
229.18
excl. VAT
/
Each
£
275.02
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
ROEBUCK HSS TAPER SHANK DRILL 32.00MM
GUHRING 00266 024.000 TWIST DRILLS
DORMER A1301/4 DRILL 1/4 INCH 5968968
DORMER A13017/32 DRILL 17/32 INCH 5969058
TITEX A4611-27 JOBBER DRILLS HSS/HSS-E 5066255
GUHRING 00293 038.000 DRILLS OTHER 9002930380000
DORMER A13018.5 DRILL 18.50 MM 5969078
DORMER A1301/2 DRILL 1/2 INCH 5968936
GUHRING 00526 020.000 TWIST DRILLS
GUHRING 00620 015.500 DRILLS OTHER 9006200155000
DORMER A13010.5 DRILL 10.50 MM 5968939
TITEX A4611-23.5 JOBBER DRILLS HSS/HSS-E 5066248
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 13 863894
ROEBUCK 863914 HSS MORSE TAPER SHANK DRILL 26 MM
DORMER A13050.0 DRILL 50.00 MM 5969388