Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 12.5 863893
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 12.5 863893
HSS helicoidal drill bit with tapered tail GISS Cutline
References
giss cutline:
863893
rubix:
863893
Technical specifications
Drilling diameter
12.5
mm
Total length
182
mm
Length of cut
101
mm
Product details
Technical specifications
Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 12.5 863893
Drill - HSS - Morse Taper Shank Drill
Technical specifications
Attributes
Drilling diameter
12.5
mm
Total length
182
mm
Length of cut
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.84
excl. VAT
/
Each
£
33.41
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DORMER A13011/32 DRILL 11/32 INCH 5969026
ROEBUCK A1301.316 HSS TAPER SHANK DRILL 1.3/16 INCH
DORMER A13014.5 DRILL 14.50 MM 5968934
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 18.5 863905
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 13 863894
GUHRING 00345 018.000 TWIST DRILLS
DORMER A1305/8 DRILL 5/8 INCH 5969379
GUHRING 00345 027.000 HSS/HSCO COATED DRILLS 9003450270000
GUHRING 00345 017.500 TWIST DRILLS
DORMER A1305.1 DRILL 5.10 MM 5969320
DORMER A13013.9 DRILL 13.90 MM 5968951
ROEBUCK 863892 HSS MORSE TAPER SHANK DRILL 12 MM
DORMER A1303/8 DRILL 3/8 INCH 5969509
DORMER A13014.25 DRILL 14.25 MM 5969129
4.9MM BOSCH STUBB DRILL PACK 10