Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
DEWALT DT9591-QZ SDS-PLUS MASONRY DRILL BIT 18 X 600MM
DEWALT DT9591-QZ SDS-PLUS MASONRY DRILL BIT 18 X 600MM
Concrete Drill Dewalt
References
dewalt:
DT9591-QZ
rubix:
2006537
ean:
5035048055663
Product details
Technical specifications
Product details : DEWALT DT9591-QZ SDS-PLUS MASONRY DRILL BIT 18 X 600MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.92
excl. VAT
/
Each
£
27.50
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
ARMEG S14.0X1000 14.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
BOSCH 9X120MM MASONARY BIT 2608597664
IRWIN SPEED HAMMER PLUS DRILL BIT 8.0 X 210MM
BOSCH 2608831045 SDS PLUS 3 16 X 250X 315MM DRILL BIT
DEWALT DT9582-QZ SDS-PLUS MASONRY DRILL BIT 16 X 450MM
DEWALT DT9576-QZ SDS-PLUS MASONRY DRILL BIT 15 X 300MM
DEWALT DT9435-QZ SDS-MAX MASONRY DRILL BIT 32 X 570MM
DEWALT DT9400-QZ SDS-MAX MASONRY DRILL BIT 12 X 340MM
ARMEG S10.0X160 MASONRY DRILL BIT
ROEBUCK 853480 CONCRETE SDS PLUS TRIAX DRILL 6 X 160 MM
ARMEG D115B4BSP1/2 SDS CHUCK EXT 115MM
DEWALT DT9536-QZ SDS-PLUS MASONRY DRILL BIT 9 X 160MM
DEWALT DT9510-QZ SDS-PLUS MASONRY DRILL BIT 5.5 X 210MM
ARMEG S05.0X110 5.0 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)5.0
DEWALT DT9598-QZ SDS-PLUS MASONRY DRILL BIT 20 X 300MM