Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S10.0X160 MASONRY DRILL BIT
ARMEG S10.0X160 MASONRY DRILL BIT
SDS+ QFDS
References
armeg:
S10.0X160
rubix:
220A7149
Technical specifications
Total length
160
mm
Drilling diameter
10
mm
Length of cut
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG S10.0X160 MASONRY DRILL BIT
10.0 x 160 Premium SDS Plus Drill (L)160 mm x (Dia)10.0 mm
Technical specifications
Attributes
Total length
160
mm
Drilling diameter
10
mm
Length of cut
100
mm
Body material
Steel
Type of tail
SDS PLUS
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.03
excl. VAT
/
Each
£
6.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 652541 DRILL-BIT SDS MAX 32 X 400 MM
ROEBUCK 866770 SDSPLUS TRIAX CONCRETE DRILL BITS 8 X 260 MM PK12
DEWALT DT9410-QZ SDS-MAX MASONRY DRILL BIT 16 X 540MM
DEWALT DT9576-QZ SDS-PLUS MASONRY DRILL BIT 15 X 300MM
DEWALT DT9588-QZ SDS-PLUS MASONRY DRILL BIT 18 X 250MM
DEWALT DT9527-QZ SDS-PLUS MASONRY DRILL BIT 7 X 260MM
IRWIN SPEED HAMMER PLUS DRILL BIT 10.0 X 260MM
DEWALT DT9585-QZ SDS-PLUS MASONRY DRILL BIT 16 X 1000MM
ROEBUCK 866771 SDSPLUS TRIAX CONCRETE DRILL BITS 10 X 160 MM PK12
DEWALT DT9598-QZ SDS-PLUS MASONRY DRILL BIT 20 X 300MM
ARMEG ALS12.0X450 A-LINE 12.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)12
BOSCH 2608597665 DRILL BIT 10 X 80 X 120MM
ARMEG S05.0X160 5.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)5.0
BOSCH 2608900119 SDS DRILL BIT 14X100X165MM
ARMEG S06.0X160 6.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)6.0