DEWALT DT9400-QZ SDS-MAX MASONRY DRILL BIT 12 X 340MM


SDS-Max Extreme Drill Bit

References
dewalt:DT9400-QZ
rubix:2006437
ean:5035048059678
brand logo
brand logo
Technical specifications
Total length340 mm
Drilling diameter12 mm
Length of cut200 mm

Product details : DEWALT DT9400-QZ SDS-MAX MASONRY DRILL BIT 12 X 340MM


DEWALT Extreme SDS Max masonry drill bits feature innovative 4 cutter tips that maximize the hole concentricity for better fixing retention and an open-head design that channels dust into flutes for fast drilling. An elongated helix expedites mill removal, and a hardened core helps to reduce bit breakage.

Strengths

Superior carbide grade and geometry ensures greater resistance to breakage and premature wear to ensure maximum drill bit life and durability
Four cutter geometry delivers maximum hole concentricity for better fixing retention
Optimized flute design allows efficient debris removal and greater flute durability

Applications

Masonry, concrete, rock

Technical specifications


Attributes
Total length340 mm
Drilling diameter12 mm
Length of cut200 mm
Show UNSPSC/ECL@SS
£ 21.22 excl. VAT
/ Each
£ 25.46 incl. VAT
  • Usually arrives within 14 working days