Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S14.0X1000 14.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
ARMEG S14.0X1000 14.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
SDS+ QFDS
References
armeg:
S14.0X1000
rubix:
234A9406
Technical specifications
Total length
1000
mm
Drilling diameter
14
mm
Length of cut
950
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG S14.0X1000 14.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
14.0 x 1000 Premium SDS Plus Drill (L)1000 mm x (Dia)14.0 mm
Technical specifications
Attributes
Total length
1000
mm
Drilling diameter
14
mm
Length of cut
950
mm
Body material
Steel
Type of tail
SDS PLUS
Tail diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.88
excl. VAT
/
Each
£
55.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 853482 CONCRETE SDS PLUS TRIAX DRILL 8 X 110 MM
ROEBUCK 853485 CONCRETE SDS PLUS TRIAX DRILL 10 X 160 MM
DEWALT SDS-PLUS MASONRY DRILL BIT 10 X 310MM
BOSCH 1 618 596 263 20MM X 450MM SDS-PLUS-5 HAMMER DRILL BITS
DEWALT DT9609-QZ SDS-PLUS MASONRY DRILL BIT 24 X 250MM
IRWIN SPEED HAMMER PLUS DRILL BIT 12.0 X 160MM
ROEBUCK 866772 SDSPLUS TRIAX CONCRETE DRILL BITS 10 X 260 MM PK12
DEWALT DT9517-QZ SDS-PLUS MASONRY DRILL BIT 6 X 260MM
DEWALT DT9536-QZ SDS-PLUS MASONRY DRILL BIT 9 X 160MM
M6 X 160MM MASONRY DRILL
DEWALT DT9518-QZ SDS-PLUS MASONRY DRILL BIT 6 X 460MM
ROEBUCK 866769 SDSPLUS TRIAX CONCRETE DRILL BITS 8 X 160 MM PK12
DEWALT DT9600-QZ SDS-PLUS MASONRY DRILL BIT 20 X 600MM
DEWALT DT9540-QZ SDS MASONRY DRILL 10 X 160MM
ARMEG ALS12.0X160 A-LINE 12.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)12