References
Bosch:2608597664
Rubix:113A7195
EAN:3165140186766


Technical specifications
| Total length | 120 mm |
|---|---|
| Drilling diameter | 9 mm |
| Length of cut | 80 mm |
Product details : BOSCH 9X120MM MASONARY BIT 2608597664
Diameter (D) mm: 4.00
Work length (L1) mm: 40
Total Length (L2) mm: 75
Applications
Concrete | BétonPierre | Masonry
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Packaged dimensions (D x W x H) | 176x42x8 mm |
| Package weight | 37 g |
| Total length | 120 mm |
| Drilling diameter | 9 mm |
| Length of cut | 80 mm |
| Body material | carbide |
| Type of tail | cylindrical |
Show UNSPSC/ECL@SS
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
- In stock: Next day delivery