Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
DEWALT DT9545-QZ SDS-PLUS MASONRY DRILL BIT 10 X 460MM
DEWALT DT9545-QZ SDS-PLUS MASONRY DRILL BIT 10 X 460MM
Concrete Drill Dewalt
References
dewalt:
DT9545-QZ
rubix:
2006492
ean:
5035048055205
Product details
Technical specifications
Product details : DEWALT DT9545-QZ SDS-PLUS MASONRY DRILL BIT 10 X 460MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.74
excl. VAT
/
Each
£
11.69
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
DEWALT DT9585-QZ SDS-PLUS MASONRY DRILL BIT 16 X 1000MM
DEWALT DT9604-QZ SDS-PLUS MASONRY DRILL BIT 22 X 450MM
ROEBUCK 866762 TRIAX SDS-PLUS CONCRETE DRILL BIT 12 X 460 MM
BOSCH 1618596186 SDS-PLUS DRILL 14 X 260MM
ARMEG 9A10.0X225GR 10MM A-TAPER GUIDE ROD
DEWALT DT9589-QZ SDS-PLUS MASONRY DRILL BIT 18 X 300MM
DEWALT DT9583-QZ SDS-PLUS MASONRY DRILL BIT 16 X 600MM
ROEBUCK 866766 SDSPLUS TRIAX CONCRETE DRILL BITS 5 X 110 MM PK12
DEWALT DT9521-QZ SDS-PLUS MASONRY DRILL BIT 6.5 X 210MM
DEWALT DT9526-QZ SDS-PLUS MASONRY DRILL BIT 7 X 210MM
DEWALT DT9576-QZ SDS-PLUS MASONRY DRILL BIT 15 X 300MM
DEWALT DT9558-QZ SDS-PLUS MASONRY DRILL BIT 12 X 600MM
DEWALT DT6685-XJ EXTREME MASONRY 10 X 120MM DRILL BIT
DEWALT DT9527-QZ SDS-PLUS MASONRY DRILL BIT 7 X 260MM
DEWALT DT6677-XJ EXTREME MASONRY 6 X 200MM DRILL BIT