Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
DEWALT DT9585-QZ SDS-PLUS MASONRY DRILL BIT 16 X 1000MM
DEWALT DT9585-QZ SDS-PLUS MASONRY DRILL BIT 16 X 1000MM
Concrete Drill Dewalt
References
dewalt:
DT9585-QZ
rubix:
2006531
ean:
5035048055601
Product details
Technical specifications
Product details : DEWALT DT9585-QZ SDS-PLUS MASONRY DRILL BIT 16 X 1000MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.36
excl. VAT
/
Each
£
48.43
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
BOSCH 2608900099 2.608.900.099 SDSPLUS HAMMER DRILL BIT 7X 10X265
IRWIN SPEED HAMMER PLUS DRILL BIT 6.0 X 160MM
DEWALT DT9613-QZ SDS-PLUS MASONRY DRILL BIT 25 X 450MM
DEWALT DT9581-QZ SDS-PLUS MASONRY DRILL BIT 16 X 300MM
DEWALT DT9601-QZ SDS-PLUS MASONRY DRILL BIT 20 X 1000MM
ROEBUCK 853486 CONCRETE SDS PLUS TRIAX DRILL 10 X 260 MM
ROEBUCK 853482 CONCRETE SDS PLUS TRIAX DRILL 8 X 110 MM
ROEBUCK 853491 CONCRETE SDS PLUS TRIAX DRILL 16 X 260 MM
ARMEG ALS10.0X450 A-LINE 10.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)10
ROEBUCK 652524 CYLINDRICAL CONCRETE DRILL-BIT 6 MM
DEWALT DT9518-QZ SDS-PLUS MASONRY DRILL BIT 6 X 460MM
DEWALT DT9589-QZ SDS-PLUS MASONRY DRILL BIT 18 X 300MM
DEWALT DT9516QZ SDS-PLUS MASONRY DRILL BIT 6 X 210MM
DEWALT DT9599-QZ SDS-PLUS MASONRY DRILL BIT 20 X 450MM
ARMEG S25.0X450 25.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)25.