SDS-plus-5 drill bits for hammer drill
Total length | 265 mm |
---|---|
Drilling diameter | 14 mm |
Length of cut | 200 mm |
Logistic Weight | 154 g |
---|---|
Packaged dimensions (D x W x H) | 360x27x10 mm |
Package weight | 150 g |
Total length | 265 mm |
Drilling diameter | 14 mm |
Length of cut | 200 mm |
Type of tail | sds |
Usually arrives within 14 working days