Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
DEWALT DT9621-QZ SDS-PLUS MASONRY DRILL BIT 6 X 310MM
DEWALT DT9621-QZ SDS-PLUS MASONRY DRILL BIT 6 X 310MM
Concrete Drill Dewalt
References
dewalt:
DT9621-QZ
rubix:
2006468
ean:
5035048061862
Product details
Technical specifications
Product details : DEWALT DT9621-QZ SDS-PLUS MASONRY DRILL BIT 6 X 310MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.82
excl. VAT
/
Each
£
8.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT9515-QZ SDS MASONRY DRILL 6 X 160MM
DEWALT DT9558-QZ SDS-PLUS MASONRY DRILL BIT 12 X 600MM
DEWALT DT9544-QZ SDS-PLUS MASONRY DRILL BIT 10 X 350MM
ROEBUCK 866763 TRIAX SDS-PLUS CONCRETE DRILL BIT 16 X 460 MM
DEWALT DT9530-QZ SDS-PLUS MASONRY DRILL BIT 8 X 210MM
BOSCH 2608831006 SDS-PLUS 3; 55 X 100 X 160 MM
DEWALT DT9401-QZ SDS-MAX MASONRY DRILL BIT 12 X 540MM
ARMEG ALS05.0X160 A-LINE 5.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)5.0
ARMEG S06.0X110 6.0 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)6.0
DEWALT DT9412-QZ SDS-MAX MASONRY DRILL BIT 18 X 540MM
ARMEG S14.0X1000 14.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
DEWALT DT9598-QZ SDS-PLUS MASONRY DRILL BIT 20 X 300MM
DEWALT SDS-PLUS MASONRY DRILL BIT 10 X 310MM
ARMEG D115B4BSP1/2 SDS CHUCK EXT 115MM
BOSCH 2608831055 20 X 450 SDS PLUS-3 CONCRETE DRILL BIT