Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S06.0X110 6.0 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)6.0
ARMEG S06.0X110 6.0 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)6.0
SDS+ QFDS
References
armeg:
S06.0X110
rubix:
234A9413
Technical specifications
Total length
110
mm
Drilling diameter
6
mm
Length of cut
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG S06.0X110 6.0 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)6.0
6.0 x 110 Premium SDS Plus Drill (L)110 mm x (Dia)6.0 mm
Technical specifications
Attributes
Total length
110
mm
Drilling diameter
6
mm
Length of cut
50
mm
Body material
Steel
Type of tail
SDS PLUS
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.37
excl. VAT
/
Each
£
4.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG ALS06.5X160 A-LINE 6.5 X 160 SDS PLUS DRILL (L)160 MM X (DIA)6.5
ROEBUCK 652533 DRILL-BIT SDS MAX 14 X 200 MM
DEWALT DT9532-QZ SDS-PLUS MASONRY DRILL BIT 8 X 310MM
DEWALT DT9559-QZ SDS-PLUS MASONRY DRILL BIT 12 X 1000MM
DEWALT DT9536-QZ SDS-PLUS MASONRY DRILL BIT 9 X 160MM
BOSCH 2608831014 SDS-PLUS-3 DRILL BIT 6.5 X 200 X 260
DEWALT DT9521-QZ SDS-PLUS MASONRY DRILL BIT 6.5 X 210MM
IRWIN SPEED HAMMER PLUS DRILL BIT 16.0 X 160MM
DEWALT DT9544-QZ SDS-PLUS MASONRY DRILL BIT 10 X 350MM
ROEBUCK 866761 TRIAX SDS-PLUS CONCRETE DRILL BIT 10 X 110 MM
ARMEG D115B4BSP1/2 SDS CHUCK EXT 115MM
DEWALT DT9599-QZ SDS-PLUS MASONRY DRILL BIT 20 X 450MM
IRWIN SPEED HAMMER PLUS DRILL BIT 5.5 X 160MM
DEWALT DT9557-QZ SDS-PLUS MASONRY DRILL BIT 12 X 450MM
DEWALT DT9580-QZ SDS-PLUS MASONRY DRILL BIT 16 X 260MM