Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG ALS05.0X160 A-LINE 5.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)5.0
ARMEG ALS05.0X160 A-LINE 5.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)5.0
A-Line
References
armeg:
ALS05.0X160
rubix:
234A9391
Technical specifications
Total length
160
mm
Drilling diameter
5
mm
Length of cut
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ALS05.0X160 A-LINE 5.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)5.0
a-line 5.0 X 160 SDS Plus Drill (L)160 mm x (Dia)5.0 mm
Technical specifications
Attributes
Total length
160
mm
Drilling diameter
5
mm
Length of cut
100
mm
Body material
Steel
Type of tail
SDS PLUS
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.96
excl. VAT
/
Each
£
2.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT9585-QZ SDS-PLUS MASONRY DRILL BIT 16 X 1000MM
DEWALT DT9609-QZ SDS-PLUS MASONRY DRILL BIT 24 X 250MM
IRWIN SPEED HAMMER PLUS DRILL BIT 18.0 X 300MM
DEWALT DT6679-XJ 6.5X150MM MASONRY DRILL
DEWALT DT9528-QZ SDS-PLUS MASONRY DRILL BIT 8 X 110MM
BOSCH 2608597660 DRILL BIT 6 X 60 X 100MM
DEWALT DT9526-QZ SDS-PLUS MASONRY DRILL BIT 7 X 210MM
BOSCH 2608597663 DRILL BIT 8 X 80 X 120MM
DEWALT DT9532-QZ SDS-PLUS MASONRY DRILL BIT 8 X 310MM
DEWALT DT9573-QZ SDS-PLUS MASONRY DRILL BIT 15 X 160MM
ROEBUCK 853480 CONCRETE SDS PLUS TRIAX DRILL 6 X 160 MM
DEWALT DT9430-QZ SDS-MAX MASONRY DRILL BIT 28 X 570MM
DEWALT DT9420-QZ SDS-MAX MASONRY DRILL BIT 22 X 540MM
ROEBUCK 652541 DRILL-BIT SDS MAX 32 X 400 MM
ROEBUCK 866774 SDSPLUS TRIAX CONCRETE DRILL BITS 12 X 260 MM PK12