SDS-plus-3 drill bits for hammer drills
Total length | 450 mm |
---|---|
Drilling diameter | 20 mm |
Length of cut | 400 mm |
Total length | 450 mm |
---|---|
Drilling diameter | 20 mm |
Length of cut | 400 mm |
Body material | HSS |
Type of tail | Cylindrical |
Usually arrives within 14 working days