BOSCH 2608831006 SDS-PLUS 3; 55 X 100 X 160 MM
SDS-plus-3 drill bits for hammer drills
See technical informationReferences
Bosch:2608831006
Rubix:2577925
EAN:6949509209375




Technical specifications
| Total length | 160 mm |
|---|---|
| Drilling diameter | 5.5 mm |
| Length of cut | 100 mm |
Product details : BOSCH 2608831006 SDS-PLUS 3; 55 X 100 X 160 MM
For masonry and concrete. For all SDS-plus drills.
Technical specifications
Attributes
| Total length | 160 mm |
|---|---|
| Drilling diameter | 5.5 mm |
| Length of cut | 100 mm |
| Body material | hss |
| Type of tail | cylindrical |
Show UNSPSC/ECL@SS
£ 3.09 excl. VAT
/ Each
£ 3.71 incl. VAT
- Usually arrives within 14 working days