References
Tungaloy:6718411
Rubix:231A0542



Technical specifications
| Min. diameter | 30 mm |
|---|---|
| Ratio of length to drilling diameter | 30/177 mm |
| Length of cut | 90.7 mm |
Product details : TUNGALOY TDX300F32-3 U-DRILL 6718411
TungDrillTwisted Indexable insert drills, L/D=3, Flat cotter
Technical specifications
Attributes
| Min. diameter | 30 mm |
|---|---|
| Ratio of length to drilling diameter | 30/177 mm |
| Length of cut | 90.7 mm |
| Tail | straight |
| Tail diameter | 32 mm |
| Tail length | 59 mm |
| Internal cooling | yes |
| Max diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 311.80 excl. VAT
/ Each
£ 374.16 incl. VAT
- Usually arrives within 14 working days