Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690025 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 25MM
KARNASCH 201690025 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 25MM
Chopping miller Karnasch
References
karnasch:
201690025
rubix:
230A2276
Product details
Technical specifications
Product details : KARNASCH 201690025 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 25MM
KARNASCH 201690025 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀25MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.37
excl. VAT
/
Each
£
77.24
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201255057 57MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201316051 51MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866701 WELDON SHANK HSS ANNULAR CUTTER 44 X 30 MM
ROEBUCK 866727 WELDON SHANK HSS ANNULAR CUTTER 23 X 55 MM
ROEBUCK 866717 WELDON SHANK HSS ANNULAR CUTTER 16 X 55 MM
KARNASCH 201316058 58MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201690050 HARDOX LINE TCT ANN CUTTER DEPTH 50MM
KARNASCH 201315048 48MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316110 110MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316052 52MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866679 WELDON SHANK HSS ANNULAR CUTTER 23 X 30 MM
KARNASCH 201316175 175MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315013 13MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201260U022 22MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201255013 13MM SILVER HSS-XEANNULAR CUTTER DRILL DEPTH 25MM