Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690040 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 40MM
KARNASCH 201690040 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 40MM
Chopping miller Karnasch
References
karnasch:
201690040
rubix:
230A2291
Product details
Technical specifications
Product details : KARNASCH 201690040 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 40MM
KARNASCH 201690040 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀40MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.71
excl. VAT
/
Each
£
101.65
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201265016 16MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316045 45MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866679 WELDON SHANK HSS ANNULAR CUTTER 23 X 30 MM
KARNASCH 201260U013 13MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201315064 64MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201690050 HARDOX LINE TCT ANN CUTTER DEPTH 50MM
KARNASCH 201680027 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 27MM
KARNASCH 201270U017 17MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255012 12MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201255044 44MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201316038 38MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315115 115MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
ROEBUCK 866720 WELDON SHANK HSS ANNULAR CUTTER 18 X 55 MM
KARNASCH 201690048 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 48MM
KARNASCH 201255037 37MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM