Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 229-10607 RBK 4MM 2 FLUTE LONG SERIES TIALN COATED SLOT DRI
ROEBUCK 229-10607 RBK 4MM 2 FLUTE LONG SERIES TIALN COATED SLOT DRI
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
229-10607
rubix:
2021390
Product details
Technical specifications
Product details : ROEBUCK 229-10607 RBK 4MM 2 FLUTE LONG SERIES TIALN COATED SLOT DRI
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.93
excl. VAT
/
Each
£
71.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A1203.7 A120 3.70 MM ST STRAIGHT SHANSTUB DRILL 1897 5968489
GUHRING 00305 008.900 TWIST DRILLS
ARMEG YM1100L 11MM HSS STEEL DRILL (10 PACK) (L)142 MM X (DIA)11.0 MM
CUTLINE DRILL - HSS JOBBER ZIRKO MM 10.2 861116
GUHRING 02456 001.600 HSS/HSCO COATED DRILLS 9024560016000
GUHRING 00245 034.500 TWIST DRILLS
DORMER A9767.5X225 DRILL 7.50 MM 5973220
TITEX DA110-08-06.000U0-WZ90AJ JOBBER DRILL 7506475
GUHRING 00357 009.500 DRILLS OTHER 9003570095000
DORMER A1008.6 JOBBER DRILL 8.60 MM 5967954
GUHRING 00651 000.400 TWIST DRILL HSS 0.400 MM DIN 338 TYPE N TIN
DORMER A1175/32 STUB DRILL 5/32 INCH 5968092
DORMER A1105.9 SERIES DRILL 5.90 MM 5968183
CUTLINE DRILL HSS JOBBER TIN TIP MM 9.1 860730
GISS CUTLINE TCT6.0 6.00MM TCT HSS DRILL